Abbotsford
gmlltc36

GM LIGHTING 36 inch LEDTask Flexible LED Linear Ribbon to Ribbon Connector

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTC-36.

Description

Flexible LED Linear Ribbon to Ribbon Connector for use with LEDTask 24VDC Standard Output Flexible LED Linear Ribbon.

Specifications

Brand Name GM Lighting Item Name Tape to Tape Connector
Type Flexible Dimensions 36 in L
Application For 12 VDC High Output Flexible LED Linear Tape UPC 849951001168

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $13.31 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok