Abbotsford
iwaaccmplateveloce6hangb

STANDARD PRODUCTS 6 inch VELOCE6 Galvanized Iron Mounting Plate with Hanger Bars

Price $31.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66817

Description

PRODUCT FEATURES:- Type: Mounting Plate with Hanger Bars- Material: Galvanized Iron- Length: 15 7/8" (403.6 mm)- Width: 12 3/16" (310 mm)- Height: 9 5/16" (236 mm)- Opening diameter: 6" (153 mm)

Specifications

Brand Name Standard Products Item Name Mounting Plate
Type Standard Diameter 6 in
For Use With LED Veloce 6 LED Downlight Includes Hanging Bar
UPC 069549668171

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok