Abbotsford
iwalpanacc2x2suspension

STANDARD PRODUCTS Steel Suspension Cable for 2 ft x 2 ft LED Panels

Price $19.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64828

Description

Steel cable for 2x2 LED panels suspended installation.PRODUCT FEATURES:- Included in the box: 2 cables, 4 clips and screws- Length: 44’’ (111.7 cm)- Maximum weight capable of- supporting (kg): 50- Material: Steel- Cable diameter (mm): 1.5

Specifications

Brand Name Standard Products Item Name Suspension Cable
Material Steel DLC N
Type Standard Dimensions 0.06 in dia x 44 in L
For Use With 2 x 2 ft LED Panel Standards cULus Listed, DLC, IP20, Dimmable, Damp
UPC 069549648289

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok