Abbotsford
junhb26

ACUITY 26 inch JUNO Channel Bar Hangers

Price $7.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244A99

Description

C-Channel bar hanger. It is available in set of 2.

Specifications

Brand Name Juno Item Name C-Channel Bar Hanger Set
Type Adjustable Color/Finish Silver
Dimensions 26 in L For Use With Juno® TC-Rated 5 and 6 in 1400 lm LED Downlights
Includes (2) Hangers Application For Recessed Lighting Installation
UPC 661209953537

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok