Abbotsford
litvbe1

LITELINE 27-9/16 inch Vapour Barrier Extender

Price $9.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:VBE-1
Documents Documents

Description

The vapour barrier extender is for use with Liteline recessed IC rated fixtures to prevent air leakage from entering into the attic. Suitable for ceilings and damp locations.

Specifications

Brand Name Liteline Sub Brand SlimLED & LUNA Accessory
Item Name Vapour Barrier Extender Material Polyethylene
Mounting Flush, Ceiling Color/Finish Clear
Dimensions 27-9/16 in L x 19-11/16 in W x 7-7/8 in H For Use With Recessed IC Rated Fixtures
Standards UL Listed, CSA Certified Application For Damp Locations
UPC 771250904942

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok