Abbotsford
ndrib400eg

DISTRI LITE IB400-EG IB400-EG Insulated Box for Edge Series

Price $49.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:IB400-EG

Description

This insulated box is designed to be used exclusively with the EDGE series of high performance of down lights. It includes two(2) hole sizes to accommodate either the 4'' or 5'' EDGE series. The box is designed for ceilings with insulation. Can be used in new construction, remodeling or acoustic tile applications. Adjustable mounting bars allow for installation between 13.0" (320mm) to 26.0" (660mm) - included. Resists to extreme temperatures.Suited for the following EDGE series products: EG-LED-400 series and the EG-LED-500 series.Approved for damp locations, housing completely sealed, stops any air exchange within the ceiling cavity.Ideal for high energy efficiency construction. Galvanized steel construction.CSA & UL APPROVED.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Insulated Box Length 12.6 in
Width 8.66 in Depth 6.65 in
Material Steel Finish Galvanized
Mounting Type Ceiling For Use With EG-LED-400 and EG-LED-500 High Performance Edge Series Down Lights
Includes Adjustable Mounting Bars Standards CSA Certified, UL Listed
Application For New Construction, Remodeling or Acoustic Tile UPC 775110014406

Packages

4 - UNIT -(4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok