Abbotsford
ndrmp450

DISTRI LITE 4.65 inch Hole Diameter MP Series Mounting Plate

Price $2.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:MP450

Description

Versatile mounting plate allows installation of all models of re-model and open trim housings

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Mounting Plate Length 6-1/2 in
Width 6-1/2 in Series/Model MP
Hole Size 4.65 in For Use With Remodel or Open Trim Housings
UPC 775110011184

Packages

50 - UNIT -(50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok