Abbotsford
nesba07r

NESCO 4-inch Round Swivel Fixture Aligner

Price $30.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:BA07R

Description

4 inch round swivel fixture aligner. Allows 20° swing from vertical.

Specifications

Brand Name Nesco Item Name Swivel Fixture Aligner
Size 3/4 in Type Round
Color/Finish Gray Dimensions 4 in dia
Load Rating 50 lb Includes RB0705 Reducing Bushing

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok