Abbotsford
junlms30kcto120rpcwlbz

ACUITY 244J63 3000K LMS Series Mini LED Wet Location Cutoff Step Light, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244J63

Description

The Mini LED Steplight is designed to provide 50,000 hours of life. Ideal for residential, theatrical, or commercial applications, it is made for installation in indoor wall mount applications using standard junction boxes (not supplied). Four distinct optics conceal LEDs and provide unique light distribution patterns. Its modular design allows fixture to be mounted in horizontal or vertical orientation. It comes with a 5 year warranty on LED components. IC rated for direct contact with insulating materials. UL listed for indoor damp locations.

Specifications

Brand Name Juno Item Name Mini Step Light
Type Dimmable, Rectangular, Vertical Voltage Rating 120 V
Wattage 2.6 W Fixture Color/Finish Bronze, Textured
Dimensions 3-5/16 in W x 1-11/16 in D x 5 in H Lamp Type 3000 K 50000 hr LED
Mounting Wall Series/Model LMS
Amperage Rating 0.03 A Frequency Rating 60 Hz
Fixture Material Die-Cast Aluminum Ballast Type Electronic
Degree of Protection IP65 Standards UL, cUL Listed, RoHS Compliant
Application For Outdoor and Indoor Applications, Wet Locations

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok