Abbotsford
junlms30klvr120rpcsn

ACUITY 120V 3000K Mini LED Step Light Horizontal Louver, Satin Nickel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244J59

Description

The LMS Mini LED step light is designed for installation in indoor wallmount applications using standard junction boxes (not supplied). IC ratedfor direct contact with insulating materials. Four distinct optics concealLEDs and provide unique light distribution patterns. Modular designallows fixture to be mounted in horizontal or vertical orientation. Ideal forresidential, theatrical, or commercial applications. Designed to provide50,000 hours of life. 5 year warranty on LED components.

Specifications

Brand Name Juno Item Name Mini Step Light
Type Dimmable, Rectangular, Horizontal Voltage Rating 120 V
Wattage 2.6 W Fixture Color/Finish Satin Nickel
Dimensions 3-5/16 in W x 1-11/16 in D x 5 in H Lamp Type 3000 K 20 lm 50000 hr LED
Number of Lamps 2 Mounting Wall
Series/Model LMS Amperage Rating 0.03 A
Frequency Rating 60 Hz Fixture Material Aluminum
Driver Type Reverse Phase Cut Ballast Type Electronic
Degree of Protection IP65 Lamps Included Yes
Standards UL, cUL Listed, RoHS Compliant Application For Theatrical, Residential or Commercial Applications
UPC 661209303974

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok