Abbotsford
lotcsc30253kwh

LOTUS CSC3025-3K-WH Closet Light with Motion Sensor LED 15 W 120 VAC at 50/60 Hz

Price $50.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:CSC3025-3K-WH

Description

Six Inch Multi-Purpose Surface Mounted Energy-Efficient Fixture

Specifications

Brand Name Lotus LED Lights Sub Brand Lotus LED Lights
Item Name Closet Light with Motion Sensor Type Multipurpose
Voltage Rating 120 VAC 50/60Hz Fixture Wattage 15 W
Lamp Type LED Number of Lamps 33
Housing Finish White Series Recessed
Amperage Rating 0.125 A Lamp Wattage 15 W
Lamp Base hard wire Average Life 50000 hr
Light Color Warm white Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lens Type acrylic lens
Lumens 900 lm Enclosure Type box
Mounting Type Surface Housing Material plastic
Dimensions 6 in dia x 1-3/8 in T For Use With closet light
Standards cETLus Listed Application For Closets, Storages, Utility Rooms, Attics and Soffits
UPC 733447500160

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok