STANDARD 64843 LED Garage and Canopy Light 120 - 277 V, 4000 K Cool White Surface or Pendant Mount
Description
Canopy Light 65 W 120-277V 40K Dim BZ
Specifications
Brand Name | Standard Products | Item Name | LED Garage and Canopy Light |
Type | Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 65 W | Lamp Type | LED |
Housing Finish | Bronze | Amperage Rating | 535 mA |
Light Output | 6450 lm | Average Life | 50000 hr |
Light Color | Cool White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Clear Polycarbonate |
Enclosure Type | IP65 | Mounting Type | Surface or Pendant |
Dimensions | 9-9/16 in L x 9-9/16 in W x 3-1/16 in D | Standards | cULus, DLC Listed, FCC Compliant |
Application | For Commercial, Parking Garages and Canopy Applications, General Area Lighting, Wet Locations | UPC | 069549648432 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |