Description
The Allure 5CCT selectable series of LED flush mount fixture by NDR Lighting offers an affordable and stylish design that is well suited for any installation need regardless of the application. The 5 color temperature selectability and acrylic diffuser provide a high lumen level and smooth light output to suit your flush mount lighting install. The acrylic diffuser may be easily removed for installation and cleaning. The Allure is well suited for any interior surface mount installation in a residential or commercial application.
Specifications
| Brand Name | NDR Electric | Sub Brand | Allure |
| Item Name | Flush-Mount Fixture | Type | Dimmable, Low Profile |
| Voltage Rating | 120 V | Fixture Wattage | 20 W |
| Lamp Type | LED | Housing Finish | White |
| Series | ALR120-CCT | Average Life | 50000 hours |
| Color Temperature | 2700K, 3000K, 35000K, 4000K, 5000K | Color Rendering Index (CRI) | 90 |
| Lens Type | Frosted white acrylic lens | Lumens | 1500 LM |
| Mounting Type | Surface Mount | Dimensions | 11.8 in dia x 2 in H |
| Standards | cETLus Listed, ETL Listed, NFPA 70, NEC Section 410.16., C(1), Title 24 Compliant | Application | For usage in interior ceilings in residential or commercial applications. |
Packages
| 8 - UNIT - (8) |