Description
Stanpro's surface mount LED cube light has a simple and modern design. The frosted linear ribbed lens provides an elegant look as well as smooth light distribution. The pull to open end cap makes the lens removal and installation easy. Featuring a 120-347 V driver, with selectable colour temperatures and wattages, this luminaire is an ideal solution for various commercial applications such as vanities, stairwells and hallways.
Specifications
| Brand Name | Stanpro | Item Name | LED Cube Light |
| Type | Dimmable | Voltage Rating | 120 - 347 V |
| Fixture Wattage | 22/30/40 W | Lamp Type | LED |
| Housing Finish | White Powder-Coated | Average Life | 54000 hr |
| Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
| Lens Type | Frosted PMMA | Lumens | 3274/4302/5374 lm |
| Mounting Type | Row, Surface | Housing Material | Steel |
| Dimensions | 4 ft L x 4 in W x 3-1/2 in H | Standards | cETLus Listed, DLC Listed, DLC Premium Listed, Meets Requirements of ICES-005 Issue 5 Class B |
| UPC | 069549031999 |
Packages
| 1 - UNIT - 1 |