Abbotsford
cfifbx24ll40unv

PHILIPS LIGHTING 912400389502 24000LM 4000K 120-277V FBX LED High Bay, General Distribution

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400389502

Description

The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name LED High Bay Fixture Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish Polyester Powder Coated
Length 23-7/8 in Light Color Cool White
Lumens 24000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 80 Reflector Type Metal
Mounting Type Suspended Housing Material Metal
Width 24 in Height 2-7/8 in
Standards cETLus and DLC Listed Application For Retail, Cold Storage, Manufacturing, Warehousing, Industrial Applications and Many other Large Indoor Spaces with Control and Precision
UPC 782343066874

Packages

1 - UNIT - 1 36 - SKID - 36
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok