Abbotsford
eltorhb1led19000l5kwd120

ELITE LIGHTING 150W 120-277VAC 5000K 19000LM ORHB1-LED Series Circular High Bay, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:ORHB1LED19000L1205KWDBK

Description

The Oracle LED High Bay is designed to deliver high performance and efficiency fordifferent applications such as warehouses, retail, walkways, roadways, campuses, facade lighting, grocery stores and other public areas.

Specifications

Brand Name Oracle Lighting Item Name Architectural LED Circular High Bay
Type Wide Distribution Voltage Rating 120 V, 0 - 10 V Dimming
Fixture Wattage 140 W Lamp Type LED
Series ORHB1LED Average Life 50000 hr
Lumens 19000 lm Color Temperature 5000 K
Color Rendering Index (CRI) 85 Enclosure Type IP65
Mounting Type Suspended Housing Material Die-Cast Aluminum
Color Black Width 12-1/2 in
Height 5-5/8 in Temperature Rating -40 to 131 °F
Standards cULus Listed, DLC Premium Qualified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok