Abbotsford
yklibg24lmvolt

ACUITY 240KP3 24000LM 4000K 120-277V 80CRI I-BEAM® IBG LED High Bay

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:240KP3

Description

The I-BEAM® family of LED high bays from Lithonia Lighting® is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED.The versatile I-BEAM® IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost.I-BEAM® IBG LED high bay is available with wired and wireless control options including an integrated Sensor Switch® Haleon sensor that provides remote programmability via Bluetooth® technology using the FREE VLP downloadable smartphone app. The Haleon sensor allows customers to customize occupancy detection, dimming, and daylight harvesting at the fixture level from their warehouse floor.

Specifications

Brand Name Acuity Brands Item Name LED High Bay Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V, 1 - 10 V Dimming
Fixture Wattage 79 W Lamp Type LED
Length 256 mm Lamp Wattage 79 W
Light Color White Lumens 24000 lm
Color Temperature 4000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Mounting Type Pendant
Housing Material Aluminum Color White
Width 214.2 mm Height 26.8 mm
Includes Control Unit UPC 190887180473

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok