eltrl67027kwwh

ELITE LIGHTING 6 inch 120V 1000LM 2700K RL Series LED Retrofit, Chrome Reflector Trim

In Stock
Price $63.20 / EA Eco fees: $0.15
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:rl670-1000l-dimtr-120-27

Description

The Elite RL670 has been engineered for New Construction, Remodel and Retrofit applications for 6, 5 inch downlights as well as applications in standard junctions boxes. Dedicated housings install the same way as our standard incandescent downlights and include features such as adjustable, lockable and tilting bar hangers. Over 1000 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 65W BR30 and 25% less than the common 18W CFL. Plus the Elite RL670 features 50,000 hours of life, and California Title-24 compliance. Features: Greater light output than an 18W CFL or a 65W BR30 while consuming less than 16W of power. Fits in most 6 & 5 inch downlight housings and junction boxes. Optics: The Elite-Engineered LED Module system is much more than just a simple LED retrofit. The Elite LED system is a highly engineered work of design and optical science which produces over 1000 lumens! Our meticulously crafted optics gather the light scattered by the LED chip and shape it into a functional beam with uniform light distribution. The reflector also offers the benefits of a smooth integrated light with glare reduction at a 55 degree cut-off, which minimizes brightness. Durability: Die-cast aluminum housing and heat management system are engineered for extremely long life and service period. Without proper heat management, any LED luminaire will fail. Our die-cast system pulls the heat from the LED chip, allowing the continued cool operation for years. Life tests have shown the Elite RL670 light output will be maintained at 70% of initial at 50,000 hours of operation. Our superior design allows for installation in construction that requires the Elite Air-Shut™ system. Our LED driver is rated for 50 to 60 Htz at 120V input, produces less than 20% THD, has a power factor between 0.90 and 1.00 and is thermal protected for additional safety. For installations requiring a 277V driver please consult the factory. Repeatable: Repeatability means quality. From our chip selection process, to our driver, to the thermal management, the Elite RL670 Module is engineered for quality. All Elite LED luminaries are rated at 85+ or 90+ CRI, as rated and tested to LM-79 and LM-80 standards by a certified laboratory, and meets the California Title-24 compliance standards. Elite's highly selective LED chips produce zero ultraviolet and virtually no infrared light.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Light
Type Dimmable, Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V, 1 - 10 V Dimming
Fixture Wattage 14 W Lamp Type LED (Lamp Included)
Housing Material Aluminum Amperage Rating 50 - 116 mA
Lamp Wattage 14 W Color Temperature 2700 K
Ballast Type Electronic Transformer Lumens 1000 lm
Mounting Type Ceiling, Surface Housing Finish White, Matte
Dimensions 187.325 mm OD x 58.7375 mm H Includes Control Unit, 6 in Trim

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok