Abbotsford
eltrl375550l4kbk

ELITE LIGHTING 3-inch 7W 120V 4000K 550LM RL375 Series Round Dimmable Slim LED Downlight, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL375-550LDIMTR12040KBK

Description

Round 3” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture
Type TRIAC Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Housing Material Die-Cast Aluminum Series RL375
Recessed Trim Type 3 in Round Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lumens 550 lm Mounting Type Recessed
Housing Finish Black Dimensions 3.7 in dia x 0.7 in H
Standards cETLus Listed, Energy Star Certified, JA8 Approved, IES LM79-08, LM80 and TM-30, TM-21 Application For New Construction, Remodel or Retrofit

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok