Abbotsford
eltrl375550l4ksn

ELITE LIGHTING 3-inch 7W 120V 4000K 550LM RL375 Series Round Dimmable Slim LED Downlight, Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL375-550LDIMTR12040KSN

Description

Round 3” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Downlight
Type Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Housing Material Die-Cast Aluminum Series RL375
Recessed Trim Type 3 in Round Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lens Type Round Flat Lumens 604 lm Delivered, 550 lm Nominal
Mounting Type Recessed Housing Finish Satin Nickel
Dimensions 3.7 in dia x 0.7 in H Special Features Triac Dimming
Standards cETLus Listed, Energy Star Certified, JA8 Certified, LM79/LM80 Application For Wet Locations

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok