×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
JUN4SEMWSWW590CRIM6

ACUITY 266XR6 4-inch E-Series Switchable White LED Retrofit Module, White

Price $23.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:266XR6

Description

The 4in E Series recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications

Specifications

Brand Name Juno Item Name Retrofit LED Downlight
Voltage Rating 120 V Fixture Wattage 8.6 W
Lamp Type LED Ceiling Opening 4-1/4 in
Housing Material Aluminum Series 4SE
Recessed Trim Type 4 in Baffle Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 700 lm
Mounting Type Recessed Housing Finish White/Smooth
Dimensions 5-1/4 in dia x 3-1/16 in H Standards CSA Certified, California Title 20 Compliant, California Title 24 Part 6, Energy Star Certified
Application For Wet Location UPC 194994160496

Packages

1 - UNIT - 1 672 - SKID - 672