ACUITY 5 inch 14W 120/277V 4100K JUNO LED Remodel Housing
Description
Juno LED downlights are setting new standards for efficiency, performance and application diversity. Since their inception, Juno LED Downlights have been an unqualified success, offering unprecedented energy savings, superior quality, brilliant white light, and exceptional service life. Now, the Juno LED product family has taken another step forward with the introduction of the next generation of IC-rated LED downlights.
Specifications
Brand Name | Juno | Item Name | 5 in Housing |
Type | Remodel | Voltage Rating | 120 - 277 V |
Lamp Type | 4100 K LED | Ceiling Opening | 5-1/2 in |
Lamp Wattage | 14 W | Standards | Air-Loc, Energy Star Certified |
UPC | 661209240835 |
Packages
1 - UNIT - 1 |