Description
LITELINE LUNA is WET location rated, tilting gimbal, integrated LED fixture that is ideal for residential or commercial projects that require a high-performance, sleek directional lighting solution with on-site flexibility. Backed by a lifetime warranty, this recessed fixture does not require a housing for installation.
Specifications
| Brand Name | Liteline | Sub Brand | Luna |
| Item Name | LED Recessed Fixture | Type | Regressed, Forward/Reverse-Phase, Triac/ELV Dimming, Gimbal |
| Voltage Rating | 100 - 135 VAC | Fixture Wattage | 12 W |
| Lamp Type | LED | Ceiling Opening | 4-1/4 in dia |
| Housing Material | Aluminum | Series | RA4-12RG-90 Series |
| Beam Angle | 38° | Recessed Trim Type | 4 in Round |
| Average Life | 50000 hr | Color Temperature | 2700 K / 3000 K / 3500 K / 4000 K / 5000 K |
| Color Rendering Index (CRI) | 90 | Lumens | 700 lm |
| Mounting Type | Ceiling, Recessed | Housing Finish | White |
| Dimensions | 5-1/16 in dia x 2 in H | Special Features | 0.9 Power Factor, 60 Hz Frequency, -4 to 104 °F Operating Temperature, Upto 59 lm/W |
| Includes | (2) Spring Loaded Clips | Standards | cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified |
| Application | For Retrofit Application | UPC | 771250810441 |
Packages
| 6 - UNIT - (6) |