Abbotsford
ndrob41005104kbrz

DISTRI LITE 4 inch 10W 120V 4000K 850LM OB-LED-410 ORBIT Series High Performance LED Regressed Downlight, Bronze

Price $57.30 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:OB410-0510-4K-BRZ

Description

High performance LED REGRESSED downlight with a pressure-fit spring clips application for an easy install. Integrated COB technology offers low-energy, long lasting performance with outstanding light outputs of 850 LUMENS. Suitable for indoor or outdoor residential applications, this regressed LED light source offers an anti-glare lighting. A 36 degree focused beam angle with a 360 degree rotation will answer many lighting applications. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation, the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included. It is IC rated and suitable for dry, damp & wet locations. An optional 120-277V, 0-10V dimmable driver available This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0. The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminaire junction box volume requirements.Although this product meets all industry certifications and ratings, some municipalities will require the use of a vapor barrier and/or mounting plate. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Recessed Downlight Type Airtight, Dimmable, High-Performance
Voltage Rating 120 V, 0 - 10 V Dimming Fixture Wattage 10 W
Lamp Type LED Ceiling Opening 3-1/4 in
Housing Material Die-Cast Aluminum Series Orbit
Lighting Technology COB Beam Angle 36°
Recessed Trim Type 4 in Gimbal Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 850 lm Cord Type (6) 14 AWG
Mounting Type Recessed Housing Finish Bronze
Dimensions 4.45 in dia x 3.35 in H Includes Pressure Fit Spring Clips
Standards cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified, IC Rated Application For Indoor or Outdoor Residential, Wet Location, Hospitality, Commercial and Multifamily Applications
UPC 775110019609

Packages

12 - UNIT -(12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok