Abbotsford
ndrrzr430105w3kblk

DISTRI LITE 4 inch 10.5W 3000K 120V RZR-LED-430 Razor Series Ultra Thin LED Square Recessed Unit, Black

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-430-10.5W-3K-BLK

Description

This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name LED Square Recessed Downlight
Type Dimmable Lamp Type LED
Series Razor Recessed Trim Type 4 in
Color Temperature 3000 K Lumens 600 lm
Mounting Type Recessed Housing Finish Black

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok