Abbotsford
yklwf3adjled4k90crimwm6

ACUITY 254F1E 3-inch 7.6W 4000K 545LM WF3 ADJ Series Wafer LED Adjustable Gimbal, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:254F1E

Description

The 3-inch Wafer Gimbal fixture has a 20° tilt on 180° rotation. These low maintenance LED fixtures are 80% more efficient than incandescent recessed fixtures, designed to reduce lighting costs without compromising lighting levels. Ideal for sloped ceilings, wall washing, highlight artwork, task or general lighting.

Specifications

Brand Name Lithonia Lighting Sub Brand Wafer™
Item Name LED Recessed Downlight Type IC/Non-IC, New Construction/Remodel, Dimmable, Adjustable
Voltage Rating 120 V Fixture Wattage 7.6 W
Lamp Type LED Ceiling Opening 3 in
Housing Material Aluminum Series WF3
Amperage Rating 0.07 A Beam Angle 180°
Recessed Trim Type 3 in Round Average Life 50000 hr
Light Color Cool White Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lens Type Polycarbonate
Lumens 545 lm Cord Type (6) 14 AWG (Insulated) or (4) 12 AWG (Insulated)
Mounting Type Recessed Housing Finish Matte White
Dimensions 3.7 in dia x 1.3 in H Special Features 2.4 in Aperture, -4 to 104 °F Operating Temperature, 0.97 Minimum Power Factor, 50/60 Hz Input Frequency, 67.5 Lu/Watts
Standards cCSAus, Energy Star, NOM Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed Application For Sloped Ceilings, Wall Washing, Highlight Artwork, Task or General Lighting, Cabinets, Bathrooms, Kitchens, Multi-Family and Light Commercial
UPC 193047539852

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok