Abbotsford
cfi2fxp42l8354ds347dim

PHILIPS LIGHTING 912401455920 2 ft x 4 ft 347V 3500K 4200LM FluxPanel LED Luminaire

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401455920

Description

"2FXP43L835-4-DS-347"

Specifications

Brand Name Philips Lighting Sub Brand Day-Brite, FluxPanel
Item Name Recessed LED Panel Light Type Dimmable, Flat
Voltage Rating 347 V, 0 - 10 V Dimming Fixture Wattage 36 W
Lamp Type LED Housing Material Extruded Aluminum
Lighting Technology Edge-Lit Recessed Trim Type Rectangular
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lens Type Diffuser Opal Lumens 4300 lm
Mounting Type Recessed/Surface/Suspended Housing Finish White Gloss Enamel
Dimensions 4 ft L x 2 ft W For Use With Standard Grid (NEMA G) or Narrow Grid (NEMA NFG) Ceiling T-Bars
Standards cULus and cETLus Listed, DLC Listed Application For General Lighting Applications Such as Open Office, Schools, Healthcare, and Retail
UPC 784197428341

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok