Abbotsford
gmlgmr6120vicwflb

GM LIGHTING GMR6-120V-IC-WFL-B 6W 120V 3000K GMR6-120-IC Series Damp Location IC Rated Mini-Adjustable LED, Black

Price $103.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:GMR6-120V-IC-WFL-B

Description

GM Lighting's 120VAC 6W IC and Damp Location Rated Mini LED Adjustable Shallow Recessed Downlight packs a lot of performance in a compact, easy to install dimmable luminaire. 3-3/4" O.D. optional trim ring included with each fixture.KEY FEATURES:• 120VAC• Multiple Beam Spreads: 24°, 38°, 55°• 30° Adjustability• Dimmable• Up to 499 Lumens with 80+ CRI• 6W @ 3000K

Specifications

Brand Name GM Lighting Item Name LED Downlight Fixture
Type Mini, Symmetric Voltage Rating 120 V
Fixture Wattage 6 W Color Temperature 3000 K
Lumens 455 lm Mounting Type Ceiling
Housing Finish Black Includes Lamp
UPC 849951006903

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok