Abbotsford
dalrgm23kbk

DALS LIGHTING 2-inch 8W 120V 3000K Regressed Gimbal Downlight with Thin Trim, Black

Price $68.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:RGM2-3K-BK

Description

This versatile modern thin-trim gimbal with multi-directional adjustable swivel produces a high light output with minimal glare as a result of its regressed light source. Ideal for general lighting or for areas requiring a directional light to showcase unique elements or to create dramatic wall-wash effects

Specifications

Brand Name DALS Lighting Sub Brand DALS - RECESSED
Item Name LED Recessed Fixture Type Adjustable Swivel, Dimmable
Voltage Rating 120 V Fixture Wattage 8 W
Lamp Type LED Ceiling Opening 2-3/4 in
Housing Material Aluminum Series RGM2
Beam Angle 40° Recessed Trim Type 2 in Gimbal
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 800 lm
Mounting Type Ceiling Housing Finish Black
Dimensions 3-13/16 in dia x 3-1/2 in H Special Features -20 to 40 °C Operating Temperature
Includes Junction Box with Integrated Dimmable Driver Standards IC Certification, Wet Locations Listed, ASTM E283-04, Energy Star, ETL Certified
Application For General Lighting UPC 775902016397

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok