Abbotsford
das2115tmr1602f

LIGHTHEADED LIGHTING 4-1/2 inch Aqua BRO Round Recessed Downlight, Frosted Chrome

Price $172.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-115-T-MR16-02-F

Description

The small-aperture Aqua brings surprising performance and excellent glare control to wet locations. The fixture is a die cast trim which offers performance, versatility and excellent glare control. The Aqua trim features a silicone sealed glass lens. The Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).PRODUCT FEATURES:- Utilizes Bridgelux LED- Lumen output: 800–3000- Wet location listed- 20° aiming (3 series)- Die-cast aluminum fixture- Powder coated and plated trim ring finishes- Trim clips designed for 5/8" ceiling thickness- Accepts up to 2 optional media- L70 @ 50,000 hours

Specifications

Brand Name Lighthead Lighting Sub Brand Aqua
Item Name 4 in Shower Trim Type Round
Lamp Type MR16 Halogen Ceiling Opening 4-1/2 in
Housing Material Die-Cast Aluminum Series 2-115-T
For Use With 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings Standards cETLus Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok