Abbotsford
elt22fpl1led4000l40k120v

ELITE LIGHTING 2 ft x 2 ft 50W 120V 4000K 4000LM FPL1-LED Series Flat Bed Panel, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:22FPL1LED4000LDIM10MV40K

Description

The FPL1-LED flat led panel are DLC Listed, delivers high Lumen of exceptional 85+ CRI light while achieving about 100 lumens per watt. It has 0-10V dimming, which is perfect for new construction applications or retrofitting existing fluorescent troffer fixtures with recessed installation,widely used in office spaces, major retail stores, education,government, healthcare, and hospitality

Specifications

Brand Name Elite Lighting Item Name Oracle LED Panel
Type Dimmable, Flat Voltage Rating 0 - 10 V Dimming, 120 V
Lamp Type LED Average Life 83000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 85
Lumens 4000 lm Dimensions 2 x 2 ft
Standards IC Rated, DLC Listed, UL/C-UL listed Application For New Construction Applications or Retrofitting Existing Fluorescent Troffer Fixtures with Recessed Installations, Widely used in Office Spaces, Major Retail Stores, Education, Government, Healthcare, and Hospitality, Damp Locations

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok