Abbotsford
eltld6icatdimtr120m

ELITE LIGHTING LD6ICATDIMTR120M 6” New Construction IC Housing for Use with Triac and 0-10V Dimmable RL600 Series LED Module Trims

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:LD6ICATDIMTR120M

Description

6” IC housing for use with RL600 LED series LED Module trims. Designed for new construction installations and suitable for use in insulation covered or non-insulation covered ceilings. The LD6IC-AT housing is engineered with a unique ‘EZ-connect’ wiring system, that when used with the RL600 trim, with Energy Star and California Title-24 (compliances pending). The unique EZ-connect system also meets other state and national regulatory mandates. LED Module connects effortlessly to housing, virtually eliminating mis-wiring and potential shock hazards.

Specifications

Brand Name Elite Lighting Item Name 6 in Housing
Type New Construction, IC Voltage Rating 120 V
Lamp Type LED Ceiling Opening 6-3/4 in
Housing Material Die-Formed Aluminum and Galvanized Steel Mounting Type Recessed
For Use With Triac and 0 - 10 V Dimmable RL600 LED Series LED Module Trims Standards Energy Star Certified, California T24 Compliant, cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok