Abbotsford
eltrel637950lselectctwh

ELITE LIGHTING 6 inch 15W 120V 27K/3K/35K/4K/5K 950LM REL637 Series Economy LED Retrofit Lighting Module, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:REL63795027K3K35K4K5KWWH

Description

The REL637 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3-step MacAdams ellipses. The REL637 LED retrofits meet all new mandatory California Title 24 requirements.The Elite REL637 LED Module has been engineered for new constructions to meet Title-24’s “No Edison Socket” mandate. The Elite REL637 LED system works in our dedicated (LD6IC-AT, LD6RIC-AT, LD5IC-AT, and LD5RIC-AT) housings and our existing 6” Incandescent housings (B6ICAT, EZ6IC-AT, B26IC-AT, B26RIC-AT, B6RIC-AT) but is also suitable for using in most 6” & 5” Incandescent recessed downlight housings in the market.

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Module
Type Economy Voltage Rating 120 V
Fixture Wattage 15 W Lamp Type LED
Housing Material Die-Cast Series REL637
Lamp Base Edison Beam Angle 45°
Recessed Trim Type 6 in Baffle Average Life 50000 hr
Color Temperature 2700 K Color Rendering Index (CRI) 90
Lumens 950 lm Mounting Type Recessed
Housing Finish Warm White Dimensions 7.9 in dia x 3.74 in H
Standards cULus/ETL Listed, RoHS Compliant, IECC, LM79/LM80, UL, cUL Listed for Wet, UL, cUL Listed for Damp Location, LM79/LM80, California Title 24

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok