Abbotsford
eltrl173360l40k90mdwh

ELITE LIGHTING 1-inch 4000K 360LM RL173 Series Recessed Slim Gimbal LED Fixture, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL173360LDIMTR40K90MDWH

Description

1 inch fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF 0.98. Cast aluminium trim. Dimmable. ETL approved and energy star certified. Type IC rated, Approved for direct contact with insulation. Air-tight and damp location approved. Fast and easy to install in limited space locations. External driver factory mounted inside connection box 120 V. New constructions rough-in plates and jumper cables available.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture with Optic
Type Adjustable, IC, Triac Dimmable, High Performance Voltage Rating 120 V
Fixture Wattage 5 W Lamp Type LED
Housing Material Cast Aluminum Series RL173
Beam Angle 30° Recessed Trim Type 1 in Round Gimbal
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lumens 360 lm
Mounting Type Recessed Housing Finish White
Dimensions 2-1/2 in dia x 1.6 in H Standards cETLus Listed, Energy Star Certified, JA8 Approved
Application For Residential, Retail and Office Spaces

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok