Abbotsford
iplip53sfl6sdwww120

IP LIGHTING 12W 6 inch IP Lighting Fixture Square LED Thin Recessed, White

Price $73.32 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53-SFL6SD-W-WW-120

Description

Ultra thin square LED lighting fixture with die-cast aluminium one-piece trim frame with built-in heat sink. Opal PMMA lens with light glide technology for even light distribution. Full metal top plate protects LED PCB. Heavy duty installation springs ensure tight fitting to ceiling.

Specifications

Brand Name IP Lighting Item Name LED Recessed Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 6 in Lamp Wattage 12 W
Light Color White Color Temperature 3000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 1200 lm
Enclosure Type IP53 Mounting Type Ceiling
Housing Finish Matte White Dimensions 172 mm W x 12.7 mm H
Includes Control Unit
This website uses cookies to ensure you get the best experience on our website. Read more
Ok