Abbotsford
iplip53304610www30120

IP LIGHTING 11-inch 120V 3000K Round Dimmable LED Light Fixture, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:IP LIGHTING
Manufacturer #:IP53-304610-W-WW30-120

Description

11-inch 120V 3000K Round Dimmable LED Light Fixture, White. Building interior, protected exterior. 11-inch diameter body mounts over ceiling box. Great for closets, utility rooms and stairwells. Spun metal one piece base. Full size PMMA injection molded low profile drum lens. Lens twist lock onto base for tight fit. Power coat painted low gloss white.

Specifications

Brand Name IP Lighting Item Name LED Light Fixture
Type Dimmable Voltage Rating 120 V
Recessed Trim Type 11 in Round Color Temperature 3000 K
Lumens 1000 lm Housing Finish White

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok