Abbotsford
iwaleddlgimbal3rndcurvbn

STANDARD PRODUCTS 3 inch Round Curved LED Gimbal Trim, Brushed Nickel

Price $4.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65451

Description

FEATURES: • Trim Type: Curved• Trim material: Diecast aluminum• Colour: Brushed Nickel• Shape: Round• Aperture: Round • Aperture diameter: 1 ?” (47.5 mm) • Diameter: 3 ?" (85 mm) • Installation method: Twist-lock

Specifications

Brand Name Standard Products Item Name Gimbal Trim
Mounting Twist-Lock Type Round, 24° Tilt, Curved
Size 3 in Material Die-Cast Aluminum
Color/Finish Brushed Nickel Dimensions 3-11/32 in dia
For Use With LED Downlight UPC 069549654518

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok