Abbotsford
iwaledprestodl6id9w40k

STANDARD PRODUCTS 6 inch 9W 120V 4000K Round Presto LED Downlight, White

Price $32.06 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64330

Description

Presto LED downlight is an all-in-one product that will fit seamlessly into all residential lighting applications. The base model is complete with a white baffle finish, but this line also offers trims made of stamped metal that will enhance the look of the luminaire, creating a sophisticated look tailored to your decor.

Specifications

Brand Name Standard Products Item Name LED Downlight
Type Dimmable Voltage Rating 120 V
Fixture Wattage 9 W Ceiling Opening 140 - 162 mm
DLC N Series Presto
Beam Angle 110° Recessed Trim Type 6 in Round Baffle
Average Life 40000 hr Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 83
Lens Type Frosted Polycarbonate Lumens 835 lm
Mounting Type Recessed Housing Finish White
Dimensions 7-1/2 in dia x 3-1/2 in H Standards cULus Listed, FCC, Energy Star® Certified
Application For Wet Locations UPC 069549643307

Packages

1 - UNIT - 1 6 - UNIT - 6 384 - UNIT - 384
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok