Abbotsford
jun42lwwh

ACUITY 4 inch 42L Seres Downlight Cone Trim - Gloss White Cone, White Trim Ring

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243UL2

Description

Juno 4-inch 42L Series Downlight Cone Trim.

Specifications

Brand Name Juno Item Name Baffle Trim
Type Internally Adjustable, Cone/Round Size 4 in Aperture
Color/Finish Gloss White For Use With Recessed Downlight Fixture
Application For Recessed Commercial, Recessed Residential, Damp Location UPC 661209497949

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok