Abbotsford
junic20ledt24

ACUITY 5 inch Dedicated LED New Construction Housing

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:240A04

Description

The Juno IC20 LEDT24 5-inch dedicated LED housing for use with Juno retrofit LED trim modules offers an energy-efficient, Air-LocĀ® sealed housing that stops ex-filtration and infiltration of air, reducing heating and cooling costs without extra gaskets. The IC-rated housing can also be completely covered with insulation.

Specifications

Brand Name Juno Item Name 5 in New Construction Housing
Type Round, IC Voltage Rating 120 V
Lamp Type LED Ceiling Opening 5-5/8 in
Housing Material Aluminum Number of Lamps 1
Mounting Type Ceiling For Use With Juno Retrofit LED Trim Modules
Standards UL Listed Application Recessed Commercial, Recessed Residential, Damp Location, Wet Location with appr Trims, IC Rated, Air-Loc
UPC 661209421517

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok