Abbotsford
sats9599

SATCO LIGHTING S9599 5 inch-6 inch 12W 120V 2700K Downlight Retrofit LED (2/Pack), Warm White

Price $34.02 / PK Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:SATCO LIGHTING
Manufacturer #:S9599

Description

12 watt; Downlight Retrofit LED; 5"-6" Trim; 2700K; Medium base; 120 volts; 110 deg. beam spread; 2-pack.FEATURES:• Solid State LED lighting• Downlight Retrofit• Long life• Dimmable• Adjustable length: 4-1/2" - 6-5/16"• Fits 5" - 6" recessed cans

Specifications

Brand Name Satco Products Item Name Retrofit LED Downlight
Type Dimmable Voltage Rating 120 V
Lamp Type LED Lighting Technology LED
Lamp Wattage 12 W Lamp Base E26 Medium Screw
Number of Lamps 1 Beam Angle 110°
Recessed Trim Type 6 in Round Average Life 25000 hr
Light Color Warm White Color Temperature 2700 K
Color Rendering Index (CRI) 80 Lumens 800 lm
Mounting Type Recessed Housing Finish White
Dimensions 8-1/4 in dia x 6 in L For Use With 5 - 6 in Recessed Cans
Standards cULus, UL/ETL Listed, RoHS Compliant, Energy Star Certified UPC 045923095993

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok