Abbotsford
yklldn63520mvoltez10

ACUITY 6 inch 120V-277V 3500K 2000LM LDN6 Round Series Open And Wallwash LED with 0-10V eldoLED driver

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:239N66

Description

LDN 6” downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN6 design allows for a quiet, glare-free ceiling without compromising on efficacy.

Specifications

Brand Name Lithonia Lighting Item Name Downlight Fixture
Type Round, Non-IC, New Construction Voltage Rating 120 - 277 V
Fixture Wattage 22.5 W Lamp Type LED
Ceiling Opening 7-1/8 in Housing Material Galvanized Steel
Average Life 60000 hr Color Temperature 3500 K
Color Rendering Index (CRI) 80 Lens Type Diffusing Optical
Lumens 2000 lm Mounting Type Recessed
Dimensions 11 in L x 10.3125 in W x 6.5 in H Special Features EldoLED Driver with Smooth and Flicker-free Deep Dimming Performance Down to 10%
Standards CEC Title 20 Compliant, Energy Star Certified Application For Corridors, Lobbies, Conference Rooms and Private Offices
UPC 745972601861

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok