Abbotsford
cfisds8130lcstun3dim

SIGNIFY 8 ft 120-347V 1300LM Day-Brite/CFI SDS Selectable LED Strip

Price $111.93 / EA
Bulk price
18+ at $106.34/ EA Save 5%
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:SDS8130LCST-UN3-DIM

Description

The SDS Selectable Strip LED from Day-Brite/CFI is an economical, lumen and CCT field selectable luminaire which can be used for commercial or residential applications.

Specifications

Brand Name Signify Sub Brand DayBrite
Item Name Strip Light Type Dimmable, Linear
Voltage Rating 120 - 347 V Lamp Type LED
Series SDS Average Life >50000 hr
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Lumens 13000 lm
Housing Material Steel Housing Finish White
Dimensions 8 ft L Standards cULus Listed, Damp Location Rated
Application For Commercial, Residential

Packages

1 - UNIT - 1