Abbotsford
phibcx4103xledhbww2800

SIGNIFY 218479 EW CVR POWERCORE 6in120V 28K 218479

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:218479

Description

eW® Cove Powercore is a linear LED fixture that provides an energy-efficient, low-maintenance alternative to traditional cove lighting. With its low profile, rotating housing, flexible end-to-end locking power connectors, and warm and cool color temperatures, eW Cove Powercore is the perfect choice for a wide range of interior retail, exhibit, hospitality, and architectural settings. Warm and cool color temperatures — Warm 2800 K fixtures for lighting intimate, open environments such as restaurants, hotel lobbies, and homes, and cool 4200 K fixtures for lighting clean and efficient spaces such as offices, classrooms, and hospitals. Dimming capability — Compatible with many ELV-type dimmers, occupancy sensors, and ambient light sensors. Direct to line voltage — Connect eW Cove Powercore fixtures directly to line power input without the need for remote transformers. Flexible mounting and positioning — 180º turns with standard connectors, 180° rotation for precise aiming, optional mounting tracks for vertical and overhead positioning. 1 ft and 5 ft jumper cables can add extra space between fixtures. Energy Efficiency — 40% energy savings over the fluorescent alternative, and 80% energy savings over the incandescent alternative. California Title 24 Compliant.

Specifications

Brand Name Philips Lighting Item Name LED Strip Light
Voltage Rating 120 V Lamp Type LED
Lamp Wattage 2.2 W Color Temperature 2800 K
Lumens 64 lm Housing Material Plastic
Housing Finish Gray Dimensions 32 mm H x 152 mm L x 35 mm W

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok