Abbotsford
difsl6out1624v4100

RJ CROSS ARCHITECTURAL 16 ft 24V 4100K SL6-OUT Series Outdoor Linear LED Strip

Price $235.85 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL6-OUT-16-24V-4100

Description

Diusion SL-6 is a exible 12mm wide linear LED strip. 16’ roll that can be cut every 6 LEDs(100mm or 4”). FEATURES:• Includes endcaps and mounting clips with screws• Long life LED: 50,000 hrs• Dimmable with dimming power supply• 2’ power feeds on both ends of every roll• IP65

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Outdoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Lamp Wattage 4.5 W/ft Average Life 50000 hr
Color Temperature 4100 K Color Rendering Index (CRI) 91
Lumens 1400 lm/m Enclosure Type IP67
Dimensions 16 ft L x 12 mm W x 4.8 mm H Includes Endcaps and Mounting Clips with Screws
Standards cULus Listed UPC 660862124414

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok