Abbotsford
difsl1out1624v3000

RJ CROSS ARCHITECTURAL 16 ft 24V 3000K SL1-OUT Series Outdoor Linear LED Strip

Price $148.81 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL1-OUT-16-24V-3000

Description

Diusion LED SL-1 is a exible 10mm linear LED strip. it may be cut every6 LEDs (100mm / 4”). It uses 60 LEDs per Meter (18 LEDs /ft) .FEATURES:• Includes endcaps and mounting clips with screws• Long life LED: 50,000 hours• Dimmable with dimming power supply• 24" leads on both ends of each roll• IP65

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Linear, Dimmable, Outdoor Voltage Rating 24 VDC
Fixture Wattage 4.8 W/m Lamp Type LED
Number of Lamps 60 Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 91
Lumens 416 lm/m Enclosure Type IP67
Dimensions 16 ft L x 10 mm W x 4.8 mm H Includes Endcaps and Mounting Clips with Screws
Standards cULus Listed UPC 660812124303

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok