Abbotsford
elt8oecled8000ldim1040k

ELITE LIGHTING 8 ft 65W 4000K 8000LM OEC-LED Series General Lighting Linear Curve Luminaire, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:8OECLED8000LDIM1040K85

Description

LED general lighting linear curve luminaire (surface or suspended mount).APPLICATIONS:- General illumination for narrow area layouts- Hallways/corridors, office buildings, schools, hospitals, public walkway areas, parking lots and industrial.- Retail aisles or long narrow store format- Library stacks and storage areas- Design for general or task lighting- Economical alternative to meet design and budget requirements

Specifications

Brand Name Oracle Lighting Item Name LED Strip Light
Type 0 - 10 V Dimming Voltage Rating 120 - 277 V
Fixture Wattage 60 W Lamp Type LED
Series OEC Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 85
Lens Type Frosted Acrylic Lumens 8000 lm
Mounting Type Surface/Suspended Housing Material 20 ga Cold Rolled Steel
Housing Finish High Gloss White Dimensions 96 in L x 2-7/8 in W x 5-3/8 in H
Standards cULus, DLC Listed, California Title 24 Compliant Application For Aisles, Hallways, Corridors, Parking Garages, as well as Education, Healthcare and Transportation Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok