yklcdsl96mvdm35k80criwh

ACUITY 96 inch 77W 8872LM 120-77V 3500K CDS LED Dual Strip Light, White

Availablefor Backorder
Price $153.00 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:254ftr

Description

The CDS LED strip light is designed and priced to be a one-for-one replacement of 1-, 2-, or 4-lamp fluorescent strip lights with up to 9,000 lumens for your retail, warehouse, and office applications. Easy to install, the CDS LED can be surface or suspension mounted. An alignment bracket comes with each fixture to keep your continuous row absolutely straight. CSA certified to US and Canadian safety standards and listed suitable for damp locations. Minimum starting temperature at -40°F (-40°C). Maximum ambient operating temperature of 95°F (35°C). FEATURES: • Continuous-row mounting • End-to-end illumination • No pixelation • 35°C Ambient Rating

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Type Dimmable, Contractor Voltage Rating 120 - 277 V
Fixture Wattage 77 W Lamp Type LED
Number of Lamps 2 Series CDS
Light Color Warm White Color Temperature 3500 K
Color Rendering Index (CRI) 80 Lens Type Polycarbonate
Lumens 8872 lm Mounting Type Surface/Suspended
Housing Material Cold Rolled Steel Housing Finish High Gloss Baked White Enamel
Dimensions 8 ft L x 2.62 in W x 2.15 in H Standards CSA Certified
Application For Commercial, Retail, Office, Warehouse and Display Applications, Damp Locations UPC 190887799033

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok