Description
OmniSpot LED Recessed Multiples are designed to meet the most demanding retail lighting challenges through sleek and discrete aesthetics while providing a high center beam candlepower and efficacy performance.
Specifications
| Brand Name | Lightolier | Sub Brand | OmniSpot |
| Item Name | LED Track Light | Voltage Rating | 120 - 277 VAC |
| Fixture Wattage | 6 - 12 W | Lamp Type | LED |
| Housing Finish | Matte White | Series | LCRM |
| Lighting Technology | COB | Number of Heads | 2 |
| Lumens | 1000 lm | Color Temperature | 3000 K |
| Color Rendering Index (CRI) | 90 | Mounting Type | Recessed |
| Housing Material | Die-Cast Aluminum | Standards | cULus Listed, RoHS Compliant, Energy Star Rated |
| UPC | 190096073887 |
Packages
| 1 - UNIT - 1 |