Abbotsford
LCLLCRM10H3

SIGNIFY 120V 3-Head LCRM OmniSpot LED Recessed Multiples Frame

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:LCRM10H3

Description

OmniSpot LED Recessed Multiples are designed to meet the most demanding retail lighting challenges through sleek and discrete aesthetics while providing a high center beam candlepower and efficacy performance.

Specifications

Brand Name Lightolier Sub Brand OmniSpot
Item Name Track Lighting Fixture Housing Voltage Rating 120 - 277 VAC
Number of Heads 3 Lumens 1000 lm
UPC 190096072125

Packages

1 - UNIT - 1 2 - UNIT - 2